Value Duct Tape, Silver, 1.88" x 50 yd

Item #: 105826

Cat #: 1900-48MM

UPC: 051115234217

to view pricing and more.
Documents & Guides
3m(tm) Value Duct Tape 1900 Silver, 1.88 In X 50 Yd (48 Mm X 45.7 M) 5.8 Mils,24 Per Case Individual Wrap

Overview

3m(tm) Value Duct Tape 1900 Silver, 1.88 In X 50 Yd (48 Mm X 45.7 M) 5.8 Mils,24 Per Case Individual Wrap

Originally developed for heating, ventilating and air conditioning (HVAC) applications, duct tape is used today in a variety of maintenance, repair and construction settings. Due to its unique design and low price, 3M™ Value Duct Tape 1900 is a good choice for light indoor duties where overall strength and durability are not crucial. 3M™ Value Duct Tape 1900 comes with a classic, silver-colored backing. It is easy to tear from the roll and sticks instantly, providing a wide range of convenient solutions.

Also known as: 051115234217, 1900-48MM

Specifications

Length: 50 yd
Width: 48 mm
Color: Silver
Length: 50 yd
Color: Silver
Width: 48 mm