This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Motor Circuit Protector; Voltage Rating: 600 Vac; Amperage Rating: 400 Amp;frequency Rating: 50 - 60 Hz; Frame: 400 Amp; Trip Type: Electronic Mcp (ac Only), Instantaneous Only, Magnetic; Trip Range: 400 - 4000 Amp; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width: 470 In; Height:870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Ratingclass/breaking Capacity: Normal; T5n400e5w: Mcp T5n 400a 3p I Ur F F Lvp; T5n400e5w: Mcp T5n 400a 3p I Ur F F Lvp
Overview
Abb; Motor Circuit Protector; Voltage Rating: 600 Vac; Amperage Rating: 400 Amp;frequency Rating: 50 - 60 Hz; Frame: 400 Amp; Trip Type: Electronic Mcp (ac Only), Instantaneous Only, Magnetic; Trip Range: 400 - 4000 Amp; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width: 470 In; Height:870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Ratingclass/breaking Capacity: Normal; T5n400e5w: Mcp T5n 400a 3p I Ur F F Lvp; T5n400e5w: Mcp T5n 400a 3p I Ur F F Lvp
Also known as: 015644618436, T5N400E5W
Specifications
No Specifications Available