2' 8.5W T8 LED Lamp, 50K

Item #: 1058316

Cat #: LED8T8/L24/FG/850/SUB/G6

UPC: 046135750700

to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 8.5 Watt, 120 Volt, T8, Frosted Glass, 82 CRI, 1100 Lumens, 5000K, 50000 Average Life Hours, Standard Case Qty: 10 Sylvania Part # 75070

Overview

SubstiTUBE IPS LED Lamp, 8.5 Watt, 120 Volt, T8, Frosted Glass, 82 CRI, 1100 Lumens, 5000K, 50000 Average Life Hours, Standard Case Qty: 10 Sylvania Part # 75070
Also known as: 046135750700, LED8T8/L24/FG/850/SUB/G6

Specifications

Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: T8 (Tubular)
Lumens: 1100
Material: Glass
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 1100
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)