General Purpose Channel

Item #: 105835

Cat #: SCFT232UNIV

UPC: 780354182576

to view pricing and more.
Documents & Guides
General Purpose Channel, 2 Lamps, 32 Watt, T8, 48 inch, 120-277V, Tandem Fixture.

Overview

General Purpose Channel, 2 Lamps, 32 Watt, T8, 48 inch, 120-277V, Tandem Fixture.
Also known as: 780354182576, SCFT232UNIV

Specifications

Type: 2-Lamp
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent