Carbon Monoxide Alarm, Sealed 3V Lithium Power

Item #: 1058372

Cat #: CO910VB

UPC: 029054013354

to view pricing and more.
Documents & Guides
Carbon Monoxide Alarm, 3V Lithium Power Cell, Voice Warning with Location, Temper Proof, Electrochemical Sensor, Silence Feature

Overview

Carbon Monoxide Alarm, 3V Lithium Power Cell, Voice Warning with Location, Temper Proof, Electrochemical Sensor, Silence Feature

BRK Model CO910V is a battery operated, 3V lithium power cell single station CO alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories, and other multifamily dwellings as defined in standard NFPA 101. Model CO910V has been fully tested and complies with, UL2034 CSFM, NFPA 720, NFPA 101 and other agencies that model their codes after the above agencies. It meets building codes where tamperproof 10- year sealed lithium battery operated CO alarms are required and with model building codes published by the ICC. BRK Model CO910V is a state of the art CO alarm designed to provide early warning of a carbon monoxide danger. It features an electrochemical CO sensor and “Voice Warning with Location”. This exclusive feature incorporates a voice that will speak one of 11 pre-programmed locations and the danger detected. When the alarm sounds (if programmed for “basement”, for example) it will speak “Warning, evacuate, CO in basement”. It features a Sweeping Horn Tone that has a lower and varying frequency that makes it easier for the elderly with normal age related hearing loss to hear the horn. It has a sealed 10-year lithium power cell power supply that is permanently installed, a full function test switch, a silence feature to silence unwanted nuisance alarms, a red LED light that indicates DC power or alarm. The tamperproof design will not allow the powercell to be removed. The low power warning indicator will cause the alarm to “chirp” when it reaches the end of its service life and needs to be replaced. Upon end of life, the unit meets UL requirements for disabling the alarm and non-reinstallation of unit to mounting bracket. It also features a tamper resistant locking pin that locks alarm to the mounting bracket. Perfect for apartment, dormitory or hotel applications. The compact, low profile design complements any décor. Designed for wall or ceiling mounting. Includes mounting anchors and screws.

Also known as: 029054013354, CO910VB

Specifications

Mounting: Surface
Type: Detector, Carbon Monoxide Detector, Lithium Battery Operated
Color: White
Mounting: Surface
Color: White
Type: Detector, Carbon Monoxide Detector, Lithium Battery Operated