Thermal Overload Relay

Item #: 1058532

Cat #: TF96-51

UPC: 013614482988

to view pricing and more.
Documents & Guides
Thermal Overload Relay, 51 Amp, 3 Pole, 600 VAC

Overview

Thermal Overload Relay, 51 Amp, 3 Pole, 600 VAC

The TF65-67 thermal overload relay is an economic electromechanical protection device for the main circuit. it offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10. further features are the temperature compensation, trip contact (nc), signal contact (no), automatic- or manUAl reset selectable, trip-free mechanism, stop function and a trip indication. The overload relays are connected directly to the block contactors. single mounting kits are available as accessory.

Also known as: 013614482988, TF96-51

Specifications

Poles: 3
Type: Thermal, Overload Relay
Amps: 51
Family / Style: A-Line
Volts AC: 600
Poles: 3
Amps: 51
Volts AC: 600
Type: Thermal, Overload Relay
Family / Style: A-Line