Thermal Overload Relay, 90A, 690V, 3P

Item #: 1058535

Cat #: TF140DU-90

UPC: 013614446812

to view pricing and more.
Documents & Guides
Thermal Overload Relay, 90 Amps, 690 Volts, 3 Poles

Overview

Thermal Overload Relay, 90 Amps, 690 Volts, 3 Poles

The TF140DU-90 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10A. Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP- and Test function and a trip indication. The overload relays are connected directly to the block contactors.

Also known as: 013614446812, TF140DU-90

Specifications

Volts AC: 690
Poles: 3
Amps: 90
Volts AC: 690
Amps: 90
Poles: 3