P/S CONN 4W 30A 3PH 250V WT

Item #: 105854

Cat #: PS430C9-W

UPC: 785007621266

to view pricing and more.
Documents & Guides
3pole,4 wire, Pin and Sleeve Connector. 30 amp, 3/250 volt.

Overview

3pole,4 wire, Pin and Sleeve Connector. 30 amp, 3/250 volt.
Also known as: 785007621266, PS430C9-W

Specifications

Phase: 3
Color: Black
Amps: 30
Material: Thermoplastic
Phase: 3
Amps: 30
Color: Black
Material: Thermoplastic