Caution Tape

Item #: 1058637
Cat #: 516-Y-3X150FT
UPC: 051128577875
Sign In or Register to view pricing and more.
Documents & Guides
Caution Repulpable Barricade Tape, Dimensions: 3" x 150', Color: Yellow.

Overview

Caution Repulpable Barricade Tape, Dimensions: 3" x 150', Color: Yellow.
Reusable tape made of tightly-woven cotton fibers. For indoor applications.
Also known as: 051128577875, 516-Y-3X150FT

Specifications

Length: 150 ft
Width: 3 in
Diameter: 1 in
Color: Yellow
Length: 150 ft
Diameter: 1 in
Width: 3 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)