Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1058946

Cat #: UTP28X2GR

UPC: 074983994496

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 2ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 2ft.
Also known as: 074983994496, UTP28X2GR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper