22mm Selector Switch, Key Operated, Modular

Item #: 1058987

Cat #: M2SSK2-101

UPC: 320500304508

to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Key Type, Non-illuminated, 2 Position, 45 Degree Throw, Operating Mode: Maintained, Maintained, Left Key Removal. NEMA Rating: 1, 3R, 4, 4X, 12.

Overview

22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Key Type, Non-illuminated, 2 Position, 45 Degree Throw, Operating Mode: Maintained, Maintained, Left Key Removal. NEMA Rating: 1, 3R, 4, 4X, 12.
Also known as: 320500304508, M2SSK2-101

Specifications

Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Non-Illuminated, 2 Position, Key Type, Maintained, Selector Switch
Color: Black
Family / Style: Modular
Type: Non-Illuminated, 2 Position, Key Type, Maintained, Selector Switch
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Black