Fitting, Horizontal Right Angle, 12" x 4

Item #: 105899

Cat #: FRRA12X4YL

UPC: 074983835157

to view pricing and more.
Attaches to 12x4 channel and/or fitting to create a 90° horizontal turn from a straight horizontal run. Inside divider walls manage cables routed around horizontal right angles. Accepts optional split cover FRRASC12YL.

Overview

Attaches to 12x4 channel and/or fitting to create a 90° horizontal turn from a straight horizontal run. Inside divider walls manage cables routed around horizontal right angles. Accepts optional split cover FRRASC12YL.
Also known as: 074983835157, FRRA12X4YL

Specifications

Width: 12 in
Height: 4 in
Material: PVC
Angle: 90°
Color: Yellow
Family / Style: FiberRunner®
Type: 90° Right Angle Cover
Width: 12 in
Material: PVC
Color: Yellow
Type: 90° Right Angle Cover
Height: 4 in
Angle: 90°
Family / Style: FiberRunner®