Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 105909
Cat #: 60B10C/F/BL/2PK-120V
UPC: 046135134616
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 60W, 120V, B10, Frosted, Base: Candelabra Screw, Lumens: 600, Standard Case Qty: 12 *Sylvania Part # 13461* *** Discontinued ***

Overview

Incandescent Lamp, 60W, 120V, B10, Frosted, Base: Candelabra Screw, Lumens: 600, Standard Case Qty: 12 *Sylvania Part # 13461* *** Discontinued ***
Also known as: 046135134616, 60B10C/F/BL/2PK-120V

Specifications

Lumens: 600
Volts AC: 120
Color: Frosted
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: B10 (Bent Tip)
Wattage: 60
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 600
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 60
Base: Candelabra Screw (E12)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Shape: B10 (Bent Tip)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)