Compact Fluorescent Lamp, Spiral, 13W, 4100K, Medium Base

Item #: 1059239
Cat #: CF13EL/SPIRAL/841
UPC: 046135263750
Sign In or Register to view pricing and more.
Documents & Guides
13 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 800 Lumens, 4100K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26375* *** Discontinued *** *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

13 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 800 Lumens, 4100K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26375* *** Discontinued *** *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 046135263750, CF13EL/SPIRAL/841

Specifications

Color Temperature: 4100 (Cool White)
Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: EL/mDT2 (Mini-Twister)
Wattage: 13
Lumens: 800
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)