40B10CDLBL2PK 120V 12/CS 2/SKU *** Discontinued ***
Item #:
105925
Cat #:
40B10C/DL/BL/2PK-120V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
OBS13319 Incandescent B10 DTcor Bulb Shape Double Life Clear Finish Candelabra Base 40Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *** Discontinued ***
Overview
OBS13319 Incandescent B10 DTcor Bulb Shape Double Life Clear Finish Candelabra Base 40Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *** Discontinued ***
Also known as: 40B10C/DL/BL/2PK-120V
Specifications
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Shape: | B10 (Bent Tip) |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | B10 (Bent Tip) |
Base: | Candelabra Screw (E12) |
Color Temperature: | 2850 (Warm White) |
Wattage: | 40 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)