This product has been discontinued.

20A, 125V, Tamper Resistant GFCI Receptacle, Bluestone
Item #: 1059254
Cat #: SCR-20-GFST-BG
UPC: 784276158725
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant, Self-Testing GFCI Receptacle, Color: Bluestone
Overview
20 Amp, 125 Volt, Tamper Resistant, Self-Testing GFCI Receptacle, Color: Bluestone
Tamper resistant, Self-testing GFCI receptacle, 20A in bluestone
Also known as: 784276158725, SCR-20-GFST-BG
Specifications
| Mounting: | Insert |
| Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator |
| Amps: | 20 |
| Color: | Bluestone |
| Volts AC: | 125 |
| Mounting: | Insert |
| Amps: | 20 |
| Volts AC: | 125 |
| Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator |
| Color: | Bluestone |