Channel, 12" x 4" (300mm x 100mm), 6', F

Item #: 105935

Cat #: FR12X4YL6

UPC: 074983835003

to view pricing and more.
Used to carry the cables horizontally throughout the system. Accepts cable retainers FRCR12BL-X or hinged cover FRHC12YL6. Use QuikLock Coupler FRBC12X4YL to attach channel and/or fittings.

Overview

Used to carry the cables horizontally throughout the system. Accepts cable retainers FRCR12BL-X or hinged cover FRHC12YL6. Use QuikLock Coupler FRBC12X4YL to attach channel and/or fittings.

The 12x4 routing system shall be a system of channel, fittings, and brackets designed to segregate, route, and protect fiber optic and high performance copper cabling. Channel and fittings shall be assembled using pre-assembled couplers. A selection of spillout options shall be available that easily attach using the vertical tee. Fittings maintain a minimum 2" bend radius to protect against signal loss due to excessive cable bends. Available system colors shall be yellow, orange, and black. A full complement of brackets shall be available for attaching system components to ladder rack, threaded rod, auxiliary framing, strut, equipment racks,

cabinets, and raised floor pedestals.

Also known as: 074983835003, FR12X4YL6

Specifications

Material: PVC
Color: Yellow
Material: PVC
Color: Yellow