This product has been discontinued.

11W CFL Retrofit LED Lamp, 35K
Item #: 1059412
Cat #: HN-H-G24Q-B-11W-835-G4
UPC: 815975021628
to view pricing and more.
Documents & Guides
LED Replacement Lamp, 11W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Lumens: 1120, Color: 3500K, CRI: 84, Overall length: 5.17". Directly replaces 26W (18W, 32W and 42W compatible) CFLs (4-pin) Mdl# 930-00106.
Overview
LED Replacement Lamp, 11W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Lumens: 1120, Color: 3500K, CRI: 84, Overall length: 5.17". Directly replaces 26W (18W, 32W and 42W compatible) CFLs (4-pin) Mdl# 930-00106.
Also known as: 815975021628, HN-H-G24Q-B-11W-835-G4
Specifications
| Volts AC: | 120 |
| Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 11 |
| Lumens: | 910 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | 4-Pin (G24q) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 910 |
| Light Technology: | LED |
| Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
| Wattage: | 11 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (G24q) |