Enclosure, Hinged, Padlock Latches, 8" x 8" x 6"

Item #: 1059555

Cat #: RJ808HPL

UPC: 785928345401

to view pricing and more.
Documents & Guides
RJ Series Enclosure, Hinged, Padlock Latches, Size/Dims: 8" x 8" x 6", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Hinged, Padlock Latches, Size/Dims: 8" x 8" x 6", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928345401, RJ808HPL

Specifications

Depth: 6 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 8 in
Depth: 6 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Fiberglass