This product has been discontinued.
Tamper/Weather Resistant GFCI Receptacle, 15A, White
Item #:
105956
Cat #:
1595-TRWRW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tamper/Weather Resistant GFCI Receptacle, 15A, White15 Amp, 125 Volt, Weather Resistant, Tamper Resistant GFCI. Wallplate Sold Separately - White
Overview
Tamper/Weather Resistant GFCI Receptacle, 15A, White15 Amp, 125 Volt, Weather Resistant, Tamper Resistant GFCI. Wallplate Sold Separately - White
Also known as: 1595-TRWRW
Specifications
Color: | Brown, White |
Amps: | 15 |
Gangs: | 1 |
NEMA Configuration: | 5-15R |
Volts AC Range: | 120, 125 |
Color: | Brown, White |
Gangs: | 1 |
Volts AC Range: | 120, 125 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)