50A, 480Y/277V, 10 kAIC, C-Curve, UL 1077 CB

Item #: 1059618

Cat #: S202-C50

UPC: 016779551049

to view pricing and more.
Documents & Guides
2 pole, 50 amps rated at 480Y/277 VAC, UL 1077 series miniature circuit breaker with thermal-magnetic trip device, C trip curve, and 6kA interrupt current rating

Overview

2 pole, 50 amps rated at 480Y/277 VAC, UL 1077 series miniature circuit breaker with thermal-magnetic trip device, C trip curve, and 6kA interrupt current rating
Also known as: 016779551049, S202-C50

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 50
Interrupt Rating AC: 6 kA