Compact Fluorescent Lamp, Spiral, 20W, 3000K, Medium Base

Item #: 1059627
Cat #: CF20EL/SPIRAL/830
UPC: 046135263491
Sign In or Register to view pricing and more.
Documents & Guides
20 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 1300 Lumens, 3000K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26349* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

20 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 1300 Lumens, 3000K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26349* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 046135263491, CF20EL/SPIRAL/830

Specifications

Shape: EL/mDT2 (Mini-Twister)
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 20
Lumens: 1300
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Wattage: 20
Color Rendering Index (CRI): 80
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1300
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)