Dimmer, 3-Way, Desert Stone

Item #: 105976

Cat #: DVSCLV-603P-DS

UPC: 027557464789

Sign In or Register to view pricing and more.
Documents & Guides
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Desert Stone

Overview

Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Desert Stone

Diva Dimmer - Satin Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) in desert stone

Also known as: 027557464789, DVSCLV-603P-DS

Specifications

Type: 3-Way, Preset
Wattage: 600
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Color: Desert Stone
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Preset
Volts AC: 120
Family / Style: Diva
Dimmable: Yes
Wattage: 600
Mounting: Surface
Color: Desert Stone
Light Technology: Halogen