50mm Liquidtight Steel Flex, High Temp, Black, 10m Coil

Item #: 1059818

Cat #: EXLHC0810

UPC: 786210263410

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
50mm Liquidtight Flexible Metal Conduit (LFMC), High Temperature, -31°F to +221°F (-35°C to +105°C), Black, 25 Foot Coil, Galvanized Steel Core, Thermoplastic Elastomer Jacket, UV Resistant, Chemical Resistant

Overview

50mm Liquidtight Flexible Metal Conduit (LFMC), High Temperature, -31°F to +221°F (-35°C to +105°C), Black, 25 Foot Coil, Galvanized Steel Core, Thermoplastic Elastomer Jacket, UV Resistant, Chemical Resistant
Also known as: 786210263410, EXLHC0810

Specifications

Diameter: 50 mm
Type: High Temperature
Jacket: TPE
Color: Black
Material: Steel
Length: 10 m
Package Type: Coil
Diameter: 50 mm
Jacket: TPE
Material: Steel
Package Type: Coil
Type: High Temperature
Color: Black
Length: 10 m