6W A19 LED Lamp, 35K

Item #: 1059839

Cat #: LED6A19F83510YVRP

UPC: 046135797019

to view pricing and more.
Documents & Guides
LED Lamp, 6 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 79701*

Overview

LED Lamp, 6 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 79701*
Also known as: 046135797019, LED6A19F83510YVRP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 6
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Screw (E26)
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 6
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 3500 (Neutral White)