12W A19 LED Lamp, 35K

Item #: 1059844

Cat #: LED12A19F83510YVRP

UPC: 046135780967

to view pricing and more.
Documents & Guides
LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 11000, Standard Case Qty: 6 *Sylvania Part # 78096*

Overview

LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 11000, Standard Case Qty: 6 *Sylvania Part # 78096*
Also known as: 046135780967, LED12A19F83510YVRP

Specifications

Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Wattage: 12
Lumens: 1100
Shape: A19 (Arbitrary)
Light Technology: LED