Occupancy Sensor Switch Dimmer, Maestro, Snow

Item #: 1060108

Cat #: MS-OPS2-SW

UPC: 027557982788

to view pricing and more.
Documents & Guides
Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Snow

Overview

Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Snow

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557982788, MS-OPS2-SW

Specifications

Color: Snow
Volts AC: 120
Family / Style: Maestro
Poles: 1
Amps: 2
Mounting: Knuckle
Type: Occupancy
Dimmable: Yes
Light Technology: Halogen, Incandescent
Color: Snow
Family / Style: Maestro
Amps: 2
Type: Occupancy
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Mounting: Knuckle
Dimmable: Yes