This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
6X4IN NARROW SLOT GRY DUCTWiring Duct Narrow Slot 6 Inch X 4 Inch Rigid PVC Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
6X4IN NARROW SLOT GRY DUCTWiring Duct Narrow Slot 6 Inch X 4 Inch Rigid PVC Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: TY6X4NPG6
Specifications
Color: | Gray |
Height: | 4 in |
Material: | PVC |
Width: | 6 in |
Length: | 6 ft |
Color: | Gray |
Material: | PVC |
Length: | 6 ft |
Height: | 4 in |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)