Circuit breaker, PowerPacT M, 350A, 3 pole, 600VAC, 18kA, lugs, ET 1.0, 80%

Item #: 106021

Cat #: MGL36350

UPC: 785901507642

to view pricing and more.
Circuit breaker, PowerPacT M, 350A, 3 pole, 600VAC, 18kA, lugs, ET 1.0, 80%

Overview

Circuit breaker, PowerPacT M, 350A, 3 pole, 600VAC, 18kA, lugs, ET 1.0, 80%

PowerPacT M-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT M-Frame circuit breakers have either a fixed long time electronic trip unit or an adjustable amperage version. This circuit breaker has an electronic trip unit, ET 1.0. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT M circuit breakers are available in 2 and 3-pole unit mount or I-Line construction. This unit has lugs on both the line and load sides. This PowerPacT M, 350A, 3 pole, circuit breaker has an interrupting rating of 18kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT M circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901507642, MGL36350

Specifications

Poles: 3
Amps: 450
Volts AC: 600
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 600
Mounting: Bolt On
Amps: 450
Standards: California Proposition 65