This product has been discontinued.

UL Fast Acting 5mm Glass Fuse 3.5A
Item #: 106026
Cat #: GMA-3.5A
UPC: 051712715997
to view pricing and more.
Documents & Guides
3.5A 125V 5mm x 20mm Glass, Fast Acting Fuse
Overview
3.5A 125V 5mm x 20mm Glass, Fast Acting Fuse
Also known as: 051712715997, GMA-3.5A
Specifications
| Speed: | Fast Acting |
| Diameter: | 5 mm |
| Length: | 20 mm |
| Type: | Glass, Electronic |
| Mounting: | Cartridge |
| Volts AC: | 125 |
| Amps: | 3.500 |
| Speed: | Fast Acting |
| Length: | 20 mm |
| Mounting: | Cartridge |
| Amps: | 3.500 |
| Diameter: | 5 mm |
| Type: | Glass, Electronic |
| Volts AC: | 125 |