Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 16m

Item #: 1060351

Cat #: 2090-CSWM1DE-14AA16

UPC: 889508384290

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 16 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 16 meter

Kinetix Cable Single DSL 2090-Series

Also known as: 889508384290, 2090-CSWM1DE-14AA16

Specifications

Type: Cable, Power
Volts AC: 1kV
Gauge: 14 AWG
Length: 16 m
Type: Cable, Power
Gauge: 14 AWG
Volts AC: 1kV
Length: 16 m