B-427, Self-Laminating Cable Label, 1/4" X 1-1/2"

Item #: 1060366

Cat #: PTL-28-427

UPC: 662820184065

to view pricing and more.
Documents & Guides
Labels, Self-Laminating, Dimensions: 1/4" x 1-1/2", Wire Gauge: 10-4, Color: White/Translucent, Finish: Matte, Adhesive, Acrylic, Compatible With: BMP71, TLS2200 Printers, Includes: 750/Roll.

Overview

Labels, Self-Laminating, Dimensions: 1/4" x 1-1/2", Wire Gauge: 10-4, Color: White/Translucent, Finish: Matte, Adhesive, Acrylic, Compatible With: BMP71, TLS2200 Printers, Includes: 750/Roll.

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820184065, PTL-28-427

Specifications

Material: Vinyl
Width: 0.250 in
Color: White
Length: 1.500 in
Material: Vinyl
Color: White
Width: 0.250 in
Length: 1.500 in