LED Floodlight, 26240 Lumen, 263 Watt, 5000K, 277-480V

Item #: 1060372

Cat #: PFMA25LCY/UNV3476

UPC: 662276648647

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 26240 Lumen, 263 Watt, 5000K, 277-480 Volt, Yoke Mount, 7x6 Pattern Optics

Overview

LED Floodlight, 26240 Lumen, 263 Watt, 5000K, 277-480 Volt, Yoke Mount, 7x6 Pattern Optics
Also known as: 662276648647, PFMA25LCY/UNV3476

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 263
Light Technology: LED
Dimmable: No
Mounting: Yoke
Color: Gray
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 263
Dimmable: No