Terminal Box, 400 x 300 x 200mm, Gland Plates, Stainless Steel

Item #: 1060502

Cat #: 1194960000

UPC: 032248977677

to view pricing and more.
Documents & Guides
Terminal Box, 400 x 300 x 200mm, Pad Lockable, IP66/67, Gland Plates, Stainless Steel, For Use in Hazardous Locations.

Overview

Terminal Box, 400 x 300 x 200mm, Pad Lockable, IP66/67, Gland Plates, Stainless Steel, For Use in Hazardous Locations.
Also known as: 032248977677, 1194960000

Specifications

Width: 300 mm
Depth: 200 mm
Height: 400 mm
Mounting: Surface
Material: Stainless Steel
Width: 300 mm
Height: 400 mm
Material: Stainless Steel
Depth: 200 mm
Mounting: Surface