REXEL logo

TR WR DUP REC 15A/125V W

Item #: 106053
Cat #: 3232-TRWRW
UPC: 785007241839
Sign In or Register to view pricing and more.
Weather-Resistant, Duplex Receptacle. 15 amp, 125 volt. White.

Product Overview

Weather-Resistant, Duplex Receptacle. 15 amp, 125 volt. White.
Also known as: 785007241839, 3232-TRWRW

Documents

Frequently Bought Together (74)

Specifications

Type: Grounding, Receptacle, Weather Resistant, Commercial Grade, Duplex Style, Duplex
Amps: 15
Material: Thermoplastic
Color: White
NEMA Configuration: 5-15R
Volts AC Range: 120, 125
Type: Grounding, Receptacle, Weather Resistant, Commercial Grade, Duplex Style, Duplex
Material: Thermoplastic
NEMA Configuration: 5-15R
Amps: 15
Color: White
Volts AC Range: 120, 125

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)