RAB EZLED78TN/PC EZFLOOD 78W

Item #: 1060763

Cat #: EZLED78TN/PC

UPC: 019813042206

Sign In or Register to view pricing and more.
Documents & Guides
RAB EZLED78TN/PC EZFLOOD 78W

Overview

RAB EZLED78TN/PC EZFLOOD 78W
Also known as: 019813042206, EZLED78TN/PC

Specifications

Wattage: 78
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 9143
Wattage: 78
Mounting: Trunnion
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 9143