6W PAR20 LED Lamp, 27K

Item #: 1061124

Cat #: 6PAR20/LED/827/F25/DIM-SO-120V

UPC: 046677463649

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, Single Optic Design. Watts: 6, Volts: 120, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 480, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 46364-6* 6W PAR20 saves 44 Watts of energy when compared to a 50W halogen PAR20.

Overview

Dimmable LED Lamp, Single Optic Design. Watts: 6, Volts: 120, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 480, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 46364-6* 6W PAR20 saves 44 Watts of energy when compared to a 50W halogen PAR20.

Philips PAR30 and PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design. 

Also known as: 046677463649, 6PAR20/LED/827/F25/DIM-SO-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Lumens: 480
Color Rendering Index (CRI): 80
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Lumens: 480
Wattage: 6
Light Technology: LED
Angle: 25°