2 AWG THHN Stranded Aluminum, Yellow, 5000' Reel

Item #: 1061181

Cat #: XHHW2STRYEL5000RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
2 AWG THHN Stranded Aluminum, Yellow, 5000 Foot Reel

Overview

2 AWG THHN Stranded Aluminum, Yellow, 5000 Foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: XHHW2STRYEL5000RL

Specifications

Length: 5000 ft
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 5000 ft
Volts AC: 600
Material: Aluminum
Color: Yellow
Package Type: Reel
Gauge: 2 AWG
Conductors: 1
Jacket: XLPE
Stranding: Stranded