300 MCM XHHW Stranded Aluminum, Brown, 5000'

Item #: 1061194
Cat #: XHHW300STRBRN5000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
300 MCM XHHW Stranded Aluminum, Brown, 5000 Foot Reel

Overview

300 MCM XHHW Stranded Aluminum, Brown, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW300STRBRN5000RL

Specifications

Color: Brown
Gauge: 300
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Length: 5000 ft
Conductors: 1
Stranding: Stranded
Gauge: 300
Volts AC: 600
Jacket: XLPE
Package Type: Reel

Customer Reviews

No reviews for this product
(0)