500 XHHW Stranded Aluminum, Orange, 5000'

Item #: 1061216

Cat #: XHHW500STRORN5000RL

UPC:

to view pricing and more.
Documents & Guides
500 XHHW Stranded Aluminum, Orange, 5000 Foot Reel

Overview

500 XHHW Stranded Aluminum, Orange, 5000 Foot Reel

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: XHHW500STRORN5000RL

Specifications

Color: Orange
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Gauge: 500 kcmil
Stranding: Stranded
Package Type: Reel
Color: Orange
Volts AC: 600
Material: Aluminum
Gauge: 500 kcmil
Package Type: Reel
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Stranding: Stranded