
BUSS SMALL DIMENSION FUSE INDICATING
Item #: 106127
Cat #: GBA-10
UPC: 051712714792
to view pricing and more.
Documents & Guides
10A 50VAC/50VDC 3AG - 1/4" x 1-1/4" Pin Indicating Fast Acting Fuse, Visual Indicator Pin
Overview
10A 50VAC/50VDC 3AG - 1/4" x 1-1/4" Pin Indicating Fast Acting Fuse, Visual Indicator Pin
Also known as: 051712714792, GBA-10
Specifications
| Volts DC: | 50 |
| Length: | 1 1/4 in |
| Amps: | 10 |
| Volts AC: | 50 |
| Type: | Fuse, Pin-Indicating Type |
| Speed: | Non-Time Delay |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 300 kA |
| Volts DC: | 50 |
| Amps: | 10 |
| Type: | Fuse, Pin-Indicating Type |
| Diameter: | 1/4 in |
| Interrupt Rating DC: | 300 kA |
| Length: | 1 1/4 in |
| Volts AC: | 50 |
| Speed: | Non-Time Delay |
| Mounting: | Cartridge |