.375A, 250V, 326 Series, Time Lag (Slo-Blow)

Item #: 1061352
Cat #: 326.375P
UPC: 079458925067
Sign In or Register to view pricing and more.
Documents & Guides
.375 Amp, 250V, 326 Series, Cartridge Ceramic Fuse, Time Lag (Slo-Blow), Mounting Type: Holder

Overview

.375 Amp, 250V, 326 Series, Cartridge Ceramic Fuse, Time Lag (Slo-Blow), Mounting Type: Holder
“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.
Also known as: 079458925067, 326.375P

Specifications

Amps: 0.375
Type: Glass, 3AG, Electronic
Opening: Time-Delay, Slow-Blow
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 100 kA
Amps: 0.375
Opening: Time-Delay, Slow-Blow
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Type: Glass, 3AG, Electronic
Volts AC: 250
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)