SpectraCool Narrow Hazardous Location AC, 8000BTU 230V, Brushed, SS316

Item #: 1061457

Cat #: NHZ360826G400

UPC: 783510286620

to view pricing and more.
SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ360826G400 item is rated 8000BTU 230V with material of SS316 finish Brushed.

Overview

SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ360826G400 item is rated 8000BTU 230V with material of SS316 finish Brushed.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510286620, NHZ360826G400

Specifications

Width: 11.500 in
Depth: 14 in
Height: 36 in
Finish: Brushed
Material: Stainless Steel 316L
BTU: 8500
Wattage: 2489
Width: 11.500 in
Height: 36 in
Material: Stainless Steel 316L
Wattage: 2489
Depth: 14 in
Finish: Brushed
BTU: 8500