FUTURE FLOOD 26W 7X6 120V PCS NEUTRAL LED ARM ON-OFF BRONZE

Item #: 1061475

Cat #: FFLED26N/PCS

UPC: 019813237114

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W 7X6 120V PCS NEUTRAL LED ARM ON-OFF BRONZE

Overview

FUTURE FLOOD 26W 7X6 120V PCS NEUTRAL LED ARM ON-OFF BRONZE
Also known as: 019813237114, FFLED26N/PCS

Specifications

Mounting: Arm
Wattage: 26
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 4043
Light Technology: LED
Mounting: Arm
Color Temperature: 4000 (Cool White)
Lumens: 4043
Wattage: 26
Color: Bronze
Light Technology: LED