30W PAR38 LED Lamp, 30K

Item #: 1061476

Cat #: LED30PAR38/HO/830/NFL25/W/UNV

UPC: 046135796005

to view pricing and more.
Documents & Guides
LED PAR38 Flood Lamp, 30 Watt, 120-277 Volt, 82 CRI, 3000 Lumens, 3000K, Average Rated Life 25000 Hours, Standard Case Qty: 6 *Sylvania Part # 79600*

Overview

LED PAR38 Flood Lamp, 30 Watt, 120-277 Volt, 82 CRI, 3000 Lumens, 3000K, Average Rated Life 25000 Hours, Standard Case Qty: 6 *Sylvania Part # 79600*
Also known as: 046135796005, LED30PAR38/HO/830/NFL25/W/UNV

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 30
Lumens: 3000
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 30
Shape: PAR38 (Sealed Beam)
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Lumens: 3000
Light Technology: LED