ABB S202MUC-C3 MCB S200MUC 2P C 3A

Item #: 1061616

Cat #: S202MUC-C3

UPC: 013614432952

to view pricing and more.
Documents & Guides
ABB S202MUCC3 MCB S200MUC 2P

Overview

ABB S202MUCC3 MCB S200MUC 2P
Also known as: 013614432952, S202MUC-C3

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 3
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 3
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve C
Interrupt Rating DC: 10 kA