4X3IN NARROW SLOT GRY DUCT

Item #: 106188

Cat #: TY4X3NPG6

UPC: 786210957203

to view pricing and more.
Documents & Guides
Wiring Duct Narrow Slot 4 Inch X 3 Inch Rigid PVC Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Narrow Slot 4 Inch X 3 Inch Rigid PVC Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210957203, TY4X3NPG6

Specifications

Color: Gray
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in