Pull Box, NEMA 1, Screw Cover,, 36" x 30" x 6"

Item #: 106189
Cat #: ASE36X30X6NK
UPC: 783510495398
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, 36 Inch x 30 Inch x 6 Inch, Steel With Gray Finish, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, 36 Inch x 30 Inch x 6 Inch, Steel With Gray Finish, No Knockouts
Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510495398, ASE36X30X6NK

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Number of Knockouts: 0
Color: Gray
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)