Compression Lug, Copper, 1-Hole

Item #: 1061923

Cat #: LCAX350-12F-6

UPC: 074983435937

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, 350 kcmil Cable, 1/2" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 350 kcmil Cable, 1/2" Stud Hole, 90° Angle Tongue
Also known as: 074983435937, LCAX350-12F-6

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Stud Size: 1/2 in
Color: Blue
Mounting: 1-Hole
Material: Copper
Stud Size: 1/2 in