This product has been discontinued.
1
more

13W CFL Retrofit LED Lamp, 30K
Item #: 1061945
Cat #: HN-V-G24Q-B-11W-830-G4
UPC: 815975021659
to view pricing and more.
Documents & Guides
LED Replacement Lamp, 13W LED Vertical Long Lamp sub for 4-PIN G24q-series (Electronic ballast) CFL Downlights. Overall length: 4.53", Lumens: 910, Color: 3000K, CRI: >80. Directly replaces 26W G24q series 4-Pin CFL socket (26W, 32W, or 42W Compatible). THIS LAMP ONLY OPERATES ON ELECTRONIC BALLASTS.
Overview
LED Replacement Lamp, 13W LED Vertical Long Lamp sub for 4-PIN G24q-series (Electronic ballast) CFL Downlights. Overall length: 4.53", Lumens: 910, Color: 3000K, CRI: >80. Directly replaces 26W G24q series 4-Pin CFL socket (26W, 32W, or 42W Compatible). THIS LAMP ONLY OPERATES ON ELECTRONIC BALLASTS.
Also known as: 815975021659, HN-V-G24Q-B-11W-830-G4
Specifications
| Color Temperature: | 3000 (Warm White) |
| Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 11 |
| Lumens: | 910 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 910 |
| Base: | 4-Pin (G24q) |
| Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
| Wattage: | 11 |
| Light Technology: | LED |